- Finish Bore Sprocket
- 35 Chain Size
- 23 Number of Teeth
- 2.9500" Outside Diameter
- 2.754" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Finished Bore | 0.500 in - 1/2 in |
Width Across Teeth | 0.168 in |
Chain Pitch | 0.375 in |
Chain No. | 35 |
Sprocket Style | B |
No. of Strands Across | 1 |
Hardened Teeth | With Hardened Teeth |
Pitch Diameter | 2.754 in |
Length Through Bore | 0.875 in |
Material | Carbon Steel |
Hub Projection | 0.707 in |
Hub Dia. | 2 in |
Keyway Size | 3/8 x 3/8 |
Inch/Metric | Inch |
Tooth Width | 0.168 in |
No. of Teeth | 23 |
Outside Dia. | 2.95 in |
Weight | 0.84 LB |
EAN or UPC | 97039320452 |