Product details
- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
Specifications
Self-Lubricating | No |
Chain Pitch | 0.375 in |
Pin Overall Length | 1/2 in |
Pins & Rollers | Rollerless |
Package Type | 100 Foot Reel |
Chain Series | 35, 35-2, 35-3, 35-4 |
Chain Type | ANSI |
Chain Construction | Riveted |
Side Bow | No |
Link Plates Thickness | 0.05 in |
Duty | Standard-Duty |
Link Plates Height | 0.354 in |
Rated Working Load | 480 lbs |
No. of Strands Across | 1 |
Material | Carbon Steel |
Pin Diameter | 0.141 in |
Roller Width | 0.188 in |
Roller Dia. | 0.2 in |
Chain No. | 35 |
Pin Material | Carbon Steel |
Weight | 0.25 LB |
EAN or UPC | 97039213150 |