Skip to content Skip to navigation menu
US Tsubaki Inc.4040 3 1/2

4040 3 1/2

Taper Lock Bushing
Item #103143687
  • Series 4040 Taper Lock Bushing, 3.500 in Bore
US Tsubaki Inc.4040 3 1/2
    Shipment Options
  • Series 4040 Taper Lock Bushing, 3.500 in Bore
Keyway Size 7/8 x 7/16
Bore Type Inch
Bushing Series 4040
Bore Size 3.500 in
Bolt Circle Dia. 5.54 in
Length Through Bore 4 in
Weight 13.4 LB
EAN or UPC 97039382740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison