Skip to content Skip to navigation menu


4040 3 15/16

Taper Lock Bushing

Item #101971998
each
    Shipment Options

Product details

  • Series 4040 Taper Lock Bushing, 3.9375 in Bore

Specifications

Bolt Circle Dia. 5.54 in
Bore Type Inch
Keyway Size 1 x 1/4
Length Through Bore 4 in
Bushing Series 4040
Bore Size 3.9375 in
Weight 12.7 LB
EAN or UPC 97039390189
Close Compare List Open Compare List Toggle

Product Comparison