Product details
- Plain Bore Sprockets
- 0.625" Bore Diameter
- 21 Teeth
- 3.620" O.D.
- 3.355" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
No. of Teeth | 21 |
Hardened Teeth | With Hardened Teeth |
Material | Carbon Steel |
Bore Type | Minimum Plain Bore |
No. of Strands Across | 1 |
Bore Range | 0.625 in |
Outside Dia. | 3.62 in |
Tooth Width | 0.284 in |
Width Across Teeth | 0.284 in |
Length Through Bore | 0.284 in |
Chain Pitch | 0.500 in |
Inch/Metric | Inch |
Pitch Diameter | 3.355 in |
Chain No. | 40 |
Sprocket Style | A |
Weight | 0.64 LB |
EAN or UPC | 97039309150 |