- Finished Bore Sprocket for 40 Single Strand Chain
- 47 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Teeth | 47 |
Hardened Teeth | Without Hardened Teeth |
Pitch Diameter | 7.486 in |
Chain Pitch | 0.500 in |
Sprocket Style | B |
Material | Steel |
Chain No. | 40 |
Inch/Metric | Inch |
Outside Dia. | 7.769 in |
Finished Bore | 0.750 in - 3/4 in |
No. of Strands Across | 1 |
Weight | 4.708 LB |
EAN or UPC | 97039305534 |