- Finished Bore Sprocket for 40 Single Strand Chain
- 15 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Outside Dia. | 2.65 in |
Pitch Diameter | 2.405 in |
Inch/Metric | Inch |
Hardened Teeth | With Hardened Teeth |
Finished Bore | 1.125 in - 1 1/8 in |
No. of Strands Across | 1 |
No. of Teeth | 15 |
Keyway Size | 5/16 x 5/16 |
Material | Carbon Steel |
Hub Projection | 0.591 in |
Length Through Bore | 0.875 in |
Chain No. | 40 |
Hub Dia. | 1.813 in |
Sprocket Style | B |
Tooth Width | 0.284 in |
Width Across Teeth | 0.284 in |
Chain Pitch | 0.500 in |
Weight | 0.77 LB |
EAN or UPC | 97039324061 |