Product details
- Finished Bore Sprocket for 40 Single Strand Chain
- 16 Teeth
- 5/8" Bore
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
Specifications
Sprocket Style | B |
Hardened Teeth | With Hardened Teeth |
Tooth Width | 0.284 in |
Length Through Bore | 0.875 in |
Outside Dia. | 2.81 in |
Finished Bore | 5/8 in |
No. of Teeth | 16 |
Keyway Size | 3/8 x 3/8 |
Width Across Teeth | 0.284 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Hub Projection | 0.591 in |
Pitch Diameter | 2.563 in |
Chain Pitch | 0.5 in |
Material | Carbon Steel |
Chain No. | 40 |
Hub Dia. | 2 in |
Weight | 0.87 LB |
EAN or UPC | 97039324092 |