
- Finished Bore Sprocket for 40 Single Strand Chain
- 20 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Inch/Metric | Inch |
Keyway Size | 1/2 x 1/2 |
Finished Bore | 1.000 in - 1 in |
Hub Projection | 0.716 in |
Length Through Bore | 1 in |
Chain Pitch | 0.500 in |
Width Across Teeth | 0.284 in |
No. of Teeth | 20 |
No. of Strands Across | 1 |
Hardened Teeth | With Hardened Teeth |
Sprocket Style | B |
Material | Carbon Steel |
Tooth Width | 0.284 in |
Chain No. | 40 |
Hub Length Thru | 0.716 in |
Outside Dia. | 3.46 in |
Hub Dia. | 2 5/8 in |
Pitch Diameter | 3.196 in |
Keyway | w/Keyway & Set Screw |
Weight | 1.63 LB |
EAN or UPC | 97039324443 |
