- Finished Bore Sprocket for 40 Single Strand Chain
- 35 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Material | Carbon Steel |
No. of Strands Across | 1 |
No. of Teeth | 35 |
Sprocket Style | B |
Hub Projection | 0.716 in |
Chain No. | 40 |
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
Outside Dia. | 5.86 in |
Keyway Size | 5/8 x 5/8 in |
Tooth Width | 0.284 in |
Width Across Teeth | 0.284 in |
Chain Pitch | 0.500 in |
Finished Bore | 1.500 in - 1 1/2 in |
Hub Dia. | 3 1/4 in |
Length Through Bore | 1 in |
Pitch Diameter | 5.578 in |
Weight | 3.1 LB |
EAN or UPC | 97039325846 |