- Finished Bore Sprocket for 40 Single Strand Chain
- 48 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Keyway Size | 5/8 x 5/8 in |
Hub Dia. | 3 1/2 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Chain Pitch | 0.500 in |
Outside Dia. | 7.93 in |
Width Across Teeth | 0.284 in |
No. of Teeth | 48 |
Chain No. | 40 |
Finished Bore | 1.1875 in - 1 3/16 in |
Tooth Width | 0.284 in |
Material | Carbon Steel |
Sprocket Style | B |
Hub Projection | 0.841 in |
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 1.125 in |
Pitch Diameter | 7.645 in |
Weight | 5.2 LB |
EAN or UPC | 97039326355 |