Product details
- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
Specifications
Chain Construction | Riveted |
Link Plates Height | 0.472 in |
Pins & Rollers | Standard |
Pin Material | Carbon Steel |
Roller Width | 0.312 in |
Pin Overall Length | 0.717 in |
No. of Strands Across | 1 |
Pin Diameter | 0.156 in |
Chain Series | 40, 40-2, 40-3, 40-4 |
Side Bow | No |
Roller Dia. | 0.312 in |
Link Plates Thickness | 0.06 in |
Chain Type | ANSI |
Package Type | 10 Foot Box |
Chain Pitch | 0.5 in |
Chain No. | 40 |
Duty | Standard-Duty |
Rated Working Load | 810 lbs |
Material | Carbon Steel |
Self-Lubricating | No |
Weight | 0.447 LB |
EAN or UPC | 97039213297 |