Skip to content Skip to navigation menu


40SUPERSSRB

Super Stainless™ Chain

Item #114725904
Foot
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

Product details

  • Super Stainless Super Chain
  • 10.75 in Length
  • 6 in Width
  • 1.25 in Height

features

  • Stainless steel with carbon steel strength
  • Higher waist sidebars for improved fatigue strength
  • Hardened pins and bushings for better wear performance
  • Can be used in packaging application with direct food contact, high temperature ovens, high speed conveyors and clean room applications

Specifications

Material Stainless Steel
Rated Working Load [Max] 810 lb
Chain Pitch 1/2 in
Chain No. RS40-1
Chain Construction Riveted
Weight 0.65 LB
EAN or UPC 97039802989

Compliance & Restrictions

Close Compare List Open Compare List Toggle

Product Comparison