- Finished Bore Sprocket for 50 Single Strand Chain
- 16 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain No. | 50 |
Pitch Diameter | 3.204 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Chain Pitch | 0.625 in |
Finished Bore | 1.000 in - 1 in |
No. of Teeth | 16 |
Sprocket Style | B |
Outside Dia. | 3.517 in |
Material | Steel |
Hardened Teeth | With Hardened Teeth |
Weight | 1.4 LB |
EAN or UPC | 97039298638 |