Product details
- Finished Bore Sprocket for 50 Single Strand Chain
- 18 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Material | Carbon Steel |
Sprocket Style | B |
No. of Teeth | 18 |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Outside Dia. | 3.92 in |
Chain Pitch | 0.625 in |
Chain No. | 50 |
Hardened Teeth | With Hardened Teeth |
Keyway Size | 1/2 x 1/2 |
Width Across Teeth | 0.343 in |
Finished Bore | 1 3/8 in |
Tooth Width | 0.343 in |
Length Through Bore | 1 in |
Hub Dia. | 2 7/8 in |
Pitch Diameter | 3.599 in |
Hub Projection | 0.657 in |
Weight | 2.13 LB |
EAN or UPC | 97039327789 |