Product details
- Finished Bore Sprocket for 50 Single Strand Chain
- 38 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Hub Projection | 0.907 in |
Inch/Metric | Inch |
Keyway Size | 5/8 x 5/8 in |
Hub Dia. | 3 1/4 in |
No. of Teeth | 38 |
Chain No. | 50 |
Material | Carbon Steel |
Tooth Width | 0.343 in |
Outside Dia. | 7.92 in |
Chain Pitch | 0.625 in |
Length Through Bore | 1.25 in |
Pitch Diameter | 7.569 in |
Finished Bore | 1.188 in |
Hardened Teeth | With Hardened Teeth |
Width Across Teeth | 0.343 in |
No. of Strands Across | 1 |
Sprocket Style | B |
Weight | 7.0 LB |
EAN or UPC | 97039329615 |