Product details
- Finished Bore Sprocket for 50 Single Strand Chain
- 40 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 1.25 in |
Keyway Size | 5/8 x 5/8 in |
Finished Bore | 1 3/8 in |
Tooth Width | 0.343 in |
Chain No. | 50 |
Hub Projection | 0.907 in |
No. of Teeth | 40 |
Outside Dia. | 8.32 in |
Sprocket Style | B |
Chain Pitch | 0.625 in |
Hub Dia. | 3 1/4 in |
Material | Carbon Steel |
Width Across Teeth | 0.343 in |
Pitch Diameter | 7.966 in |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Weight | 7.4 LB |
EAN or UPC | 97039329851 |