- Finished Bore Sprocket for 50 Single Strand Chain
- 42 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain Pitch | 0.625 in |
No. of Teeth | 42 |
Outside Dia. | 8.715 in |
Sprocket Style | B |
Pitch Diameter | 8.364 in |
No. of Strands Across | 1 |
Finished Bore | 1.9375 in - 1 15/16 in |
Chain No. | 50 |
Material | Steel |
Inch/Metric | Inch |
Hardened Teeth | Without Hardened Teeth |
Weight | 7.9 LB |
EAN or UPC | 97039330000 |