- Finished Bore Sprocket for 60 Single Strand Chain
- 37 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Sprocket Style | B |
Inch/Metric | Inch |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 9.262 in |
Chain Pitch | 0.750 in |
No. of Teeth | 37 |
Finished Bore | 1.375 in - 1 3/8 in |
Chain No. | 60 |
No. of Strands Across | 1 |
Material | Steel |
Pitch Diameter | 8.844 in |
Weight | 10.8 LB |
EAN or UPC | 97039335616 |