- Finished Bore Sprocket for 60 Single Strand Chain
- 46 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Inch/Metric | Inch |
No. of Teeth | 46 |
Chain No. | 60 |
Hardened Teeth | Without Hardened Teeth |
Finished Bore | 1.750 in - 1 3/4 in |
Material | Steel |
Outside Dia. | 11.414 in |
Chain Pitch | 0.750 in |
Sprocket Style | B |
Pitch Diameter | 10.991 in |
No. of Strands Across | 1 |
Weight | 15.0 LB |
EAN or UPC | 97039336309 |