Product details
- Finished Bore Sprocket for 60 Single Strand Chain
- 14 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
Specifications
Hub Length Thru | 0.791 in |
Chain No. | 60 |
No. of Strands Across | 1 |
Pitch Diameter | 3.371 in |
Keyway Size | 1/2 x 1/2 |
Chain Pitch | 0.75 in |
Width Across Teeth | 0.459 in |
Hardened Teeth | With Hardened Teeth |
Hub Dia. | 2.563 in |
Tooth Width | 0.459 in |
No. of Teeth | 14 |
Inch/Metric | Inch |
Length Through Bore | 1.25 in |
Keyway | w/Keyway & Setscrew |
Material | Carbon Steel |
Finished Bore | 1 in |
Sprocket Style | B |
Outside Dia. | 3.74 in |
Hub Projection | 0.791 in |
Weight | 2.07 LB |
EAN or UPC | 97039331496 |