Product details
- Finished Bore Sprocket for 60 Single Strand Chain
- 14 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Finished Bore | 3/4 in |
No. of Strands Across | 1 |
Tooth Width | 0.459 in |
Chain Pitch | 0.75 in |
Width Across Teeth | 0.459 in |
No. of Teeth | 14 |
Hub Projection | 0.791 in |
Length Through Bore | 1.25 in |
Sprocket Style | B |
Hub Dia. | 2.563 in |
Chain No. | 60 |
Material | Carbon Steel |
Pitch Diameter | 3.371 in |
Keyway Size | 1/2 x 1/2 |
Outside Dia. | 3.74 in |
Inch/Metric | Inch |
Hardened Teeth | With Hardened Teeth |
Weight | 2.1 LB |
EAN or UPC | 97039331489 |