
- Finished Bore Sprocket for 60 Single Strand Chain
- 18 Teeth
- 1 3/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Finished Bore | 1.1875 in - 1 3/16 in |
Hardened Teeth | With Hardened Teeth |
No. of Teeth | 18 |
Inch/Metric | Inch |
Sprocket Style | B |
Chain No. | 60 |
Material | Steel |
No. of Strands Across | 1 |
Chain Pitch | 0.750 in |
Pitch Diameter | 4.319 in |
Weight | 4.37 LB |
EAN or UPC | 97039300300 |
