- Finished Bore Sprocket for 60 Single Strand Chain
- 19 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Teeth | 19 |
Pitch Diameter | 4.557 in |
Length Through Bore | 1.25 in |
Keyway Size | 5/8 x 5/8 in |
Finished Bore | 1.125 in - 1 1/8 in |
Hub Dia. | 3 1/2 in |
No. of Strands Across | 1 |
Width Across Teeth | 0.459 in |
Chain No. | 60 |
Chain Pitch | 0.750 in |
Sprocket Style | B |
Outside Dia. | 4.95 in |
Hub Projection | 0.791 in |
Hardened Teeth | With Hardened Teeth |
Material | Carbon Steel |
Tooth Width | 0.459 in |
Inch/Metric | Inch |
Weight | 4.54 LB |
EAN or UPC | 97039331960 |