- Finished Bore Sprocket for 60 Single Strand Chain
- 20 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Teeth | 20 |
Width Across Teeth | 0.459 in |
Chain No. | 60 |
Sprocket Style | B |
Material | Carbon Steel |
Hub Dia. | 3 7/8 in |
Hub Projection | 0.791 in |
Tooth Width | 0.459 in |
Hardened Teeth | With Hardened Teeth |
Finished Bore | 1.625 in - 1 5/8 in |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Pitch Diameter | 4.794 in |
Chain Pitch | 0.750 in |
Outside Dia. | 5.19 in |
Keyway Size | 5/8 x 5/8 in |
Length Through Bore | 1.25 in |
Weight | 4.62 LB |
EAN or UPC | 97039332127 |