Product details
- Finished Bore Sprocket for 60 Single Strand Chain
- 24 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Hub Projection | 0.791 in |
Hardened Teeth | With Hardened Teeth |
Sprocket Style | B |
Pitch Diameter | 5.746 in |
Finished Bore | 1 1/8 in |
Hub Dia. | 4 in |
No. of Teeth | 24 |
Width Across Teeth | 0.459 in |
Chain No. | 60 |
Tooth Width | 0.459 in |
Material | Carbon Steel |
Outside Dia. | 6.15 in |
Chain Pitch | 0.75 in |
Length Through Bore | 1.25 in |
Inch/Metric | Inch |
Keyway Size | 3/4 x 3/4 in |
No. of Strands Across | 1 |
Weight | 6.4 LB |
EAN or UPC | 97039332530 |