- Finished Bore Sprocket for 60 Single Strand Chain
- 30 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Width Across Teeth | 0.459 in |
No. of Teeth | 30 |
Chain Pitch | 0.750 in |
Hardened Teeth | With Hardened Teeth |
Tooth Width | 0.459 in |
Length Through Bore | 1.25 in |
Inch/Metric | Inch |
Keyway Size | 3/4 x 3/4 in |
Pitch Diameter | 7.175 in |
Hub Dia. | 4 in |
Sprocket Style | B |
No. of Strands Across | 1 |
Hub Projection | 0.791 in |
Material | Carbon Steel |
Outside Dia. | 7.59 in |
Finished Bore | 1.750 in - 1 3/4 in |
Chain No. | 60 |
Weight | 8.0 LB |
EAN or UPC | 97039333209 |