- Finished Bore Sprocket for 60 Single Strand Chain
- 48 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain Pitch | 0.750 in |
Sprocket Style | B |
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 1.25 in |
Tooth Width | 0.459 in |
No. of Teeth | 48 |
Finished Bore | 1.9375 in - 1 15/16 in |
No. of Strands Across | 1 |
Outside Dia. | 11.89 in |
Keyway Size | 3/4 x 3/4 in |
Inch/Metric | Inch |
Material | Carbon Steel |
Pitch Diameter | 11.468 in |
Chain No. | 60 |
Hub Dia. | 4 1/4 in |
Width Across Teeth | 0.459 in |
Hub Projection | 0.791 in |
Weight | 17.2 LB |
EAN or UPC | 97039334466 |