Skip to content Skip to navigation menu


60SUPERSSCL

Super Stainless™ Connecting (Master) Link

Item #114725983
each
    Shipment Options

Product details

  • Super Stainless Super Chain
  • 1.35 in Length
  • 0.6 in Width
  • 1.8 in Height

features

  • Stainless steel with carbon steel strength
  • Higher waist side bars
  • Hardened pins and bushings for better wear performance
  • Direct contact food packaging
  • High temperature ovens
  • High speed conveying
  • Clean room applications

Specifications

Rated Working Load [Max] 1,980 lb
Chain Pitch 3/4 in
Chain Construction Spring Clip
Chain Type Connecting (Master) Link
Material Stainless Steel
Chain No. RS60-1
Weight 0.075 LB
EAN or UPC 97039824882
Close Compare List Open Compare List Toggle

Product Comparison