Product details
- #80
- 2 Strand
- Cotter Pin Connecting (Master) Link
- Heavy Series
- 1 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
Specifications
Chain No. | 80 |
Pin Overall Length | 2.85 in |
Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
No. of Strands Across | 2 |
Material | Carbon Steel |
Rated Working Load | 6,100 lb |
Link Plates Thickness | 0.156 in |
Link Plates Height | 0.949 in |
Link Type | Cotter Pin |
Chain Type | ANSI |
Chain Construction | Part (CL, Ol, RL) |
Duty | Heavy Series |
Roller Dia. | 5/8 in |
Roller Width | 5/8 in |
Pin Diameter | 0.312 in |
Chain Pitch | 1 in |
Pin Material | Carbon Steel |
Type | Connecting (Master) Link |
Weight | 0.32 LB |
EAN or UPC | 97039177483 |