Product details
- Finished Bore Sprocket for 80 Single Strand Chain
- 12 Teeth
- 1 1/8" Bore
features
- Increased productivity
- Reduced downtime for maintenance
- Lower replacement costs
Specifications
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 1.625 in |
Hub Dia. | 3 1/8 in |
No. of Teeth | 12 |
Hub Projection | 1.05 in |
Inch/Metric | Inch |
Finished Bore | 1 1/8 in |
Chain No. | 80 |
No. of Strands Across | 1 |
Material | Carbon Steel |
Chain Pitch | 1 in |
Outside Dia. | 4.33 in |
Tooth Width | 0.575 in |
Width Across Teeth | 0.575 in |
Keyway Size | 1/2 x 1/2 |
Sprocket Style | B |
Pitch Diameter | 3.864 in |
Weight | 3.3 LB |
EAN or UPC | 97039337818 |