Product details
- Finished Bore Sprocket for 80 Single Strand Chain
- 14 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Keyway Size | 5/8 x 5/8 in |
Inch/Metric | Inch |
Material | Carbon Steel |
No. of Teeth | 14 |
Hub Dia. | 3 1/4 in |
Sprocket Style | B |
Chain Pitch | 1 in |
Finished Bore | 1 1/8 in |
Pitch Diameter | 4.494 in |
Chain No. | 80 |
Width Across Teeth | 0.575 in |
Hub Projection | 0.925 in |
Hardened Teeth | With Hardened Teeth |
Tooth Width | 0.575 in |
No. of Strands Across | 1 |
Outside Dia. | 4.98 in |
Length Through Bore | 1.5 in |
Weight | 4.4 LB |
EAN or UPC | 97039338280 |