Product details
- Finished Bore Sprocket for 80 Single Strand Chain
- 16 Teeth
- 1 15/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Outside Dia. | 5.627 in |
No. of Strands Across | 1 |
Finished Bore | 1 15/16 in |
Pitch Diameter | 5.126 in |
Chain No. | 80 |
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
No. of Teeth | 16 |
Chain Pitch | 1 in |
Material | Steel |
Sprocket Style | B |
Weight | 6.1 LB |
EAN or UPC | 97039301215 |