Product details
- Finished Bore Sprocket for 80 Single Strand Chain
- 26 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
Hub Dia. | 4 3/4 in |
Inch/Metric | Inch |
Finished Bore | 1 1/2 in |
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 2 in |
Sprocket Style | B |
Tooth Width | 0.575 in |
Keyway Size | 7/8 x 7/8 in |
Chain No. | 80 |
Material | Carbon Steel |
No. of Teeth | 26 |
Chain Pitch | 1 in |
No. of Strands Across | 1 |
Hub Projection | 1.425 in |
Outside Dia. | 8.84 in |
Pitch Diameter | 8.296 in |
Width Across Teeth | 0.575 in |
Weight | 15.3 LB |
EAN or UPC | 97039339522 |