- Finished Bore Sprocket for 80 Single Strand Chain
- 27 Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain No. | 80 |
Material | Steel |
Pitch Diameter | 8.614 in |
Sprocket Style | B |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Finished Bore | 2.000 in - 2 in |
Hardened Teeth | Without Hardened Teeth |
No. of Teeth | 27 |
Chain Pitch | 1.000 in |
Weight | 15.9 LB |
EAN or UPC | 97039339676 |