Product details
- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Nickel Plated
features
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Protects from mildly corrosive environments
- Built to handle shock loads
Specifications
Roller Dia. | 5/8 in |
Pin Diameter | 0.312 in |
Pins & Rollers | Standard |
Pin Overall Length | 1.398 in |
Pin Material | Nickle Plated |
Chain No. | 80 |
Package Type | 10 Foot Box |
Roller Width | 5/8 in |
Chain Type | ANSI |
Self-Lubricating | No |
Link Plates Thickness | 1/8 in |
Link Plates Height | 0.949 in |
Chain Pitch | 1 in |
Material | Nickel Plated |
Rated Working Load | 2900 lbs |
Chain Construction | Riveted |
Duty | Standard-Duty |
No. of Strands Across | 1 |
Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
Side Bow | No |
Weight | 1.79 LB |
EAN or UPC | 97039213525 |