Skip to content Skip to navigation menu


80SUPERSSCL

Super Stainless™ Connecting (Master) Link

Item #114725905
each
    Shipment Options

Product details

  • Super Stainless Super Chain
  • 1.81 in Length
  • 0.81 in Width
  • 1.4 in Height

features

  • Stainless steel with carbon steel strength
  • Higher waist side bars
  • Hardened pins and bushings for better wear performance
  • Direct contact food packaging
  • High temperature ovens
  • High speed conveying
  • Clean room applications

Specifications

Rated Working Load [Max] 3,300 lb
Chain Type Connecting (Master) Link
Material Stainless Steel
Chain Pitch 1 in
Chain No. RS80-1
Chain Construction Cottered
Weight 0.15 LB
EAN or UPC 97039821287
Close Compare List Open Compare List Toggle

Product Comparison