Product details
- Overruning Cam Clutch
- 2.441 in Outside Dia
- 30 mm Bore
- 103.3 ft lb Torque Capacity
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
Specifications
Outside Dia. | 2.4410 in |
Inch/Metric | Inch |
Torque | 103.3 ft lb |
Dynamic Capacity | 2675 lbf |
Drag Torque | 0.022 ft lb |
Torque (Foot Pounds) | 103 |
Bore Size | 30.0000 mm |
Type | Overruning |
Static Capacity | 1776 lbf |
Weight | 2.0 LB |
EAN or UPC | 97039558640 |