Product details
- Overruning Cam Clutch
- 2.835 in Outside Dia
- 35 mm Bore
- 127.6 ft lb Torque Capacity
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
Specifications
Type | Overruning |
Static Capacity | 2181 lbf |
Drag Torque | 0.025 ft lb |
Outside Dia. | 2.835 in |
Torque Capacity | 127.6 lb/ft |
Dynamic Capacity | 3035 lbf |
Inch/Metric | Inch |
Weight | 2.2 LB |
EAN or UPC | 97039667366 |