Product details
- Backstopping Cam Clutch
- 3.543 in Outside Dia
- 25 mm Bore
- 114.3 ft lb Torque Capacity
Specifications
Type | Backstopping |
Torque Capacity | 114.3 lb/ft |
Outside Dia. | 3.543 in |
Inch/Metric | Inch |
Weight | 2.1 LB |
EAN or UPC | 97039685483 |
Have an account? Sign in
Type | Backstopping |
Torque Capacity | 114.3 lb/ft |
Outside Dia. | 3.543 in |
Inch/Metric | Inch |
Weight | 2.1 LB |
EAN or UPC | 97039685483 |