- Backstopping Cam Clutch
- 5.118 in Outside Dia
- 45 mm Bore
- 700.7 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 700.7 lb/ft |
Outside Dia. | 5.118 in |
Inch/Metric | Inch |
Weight | 5.5 LB |
EAN or UPC | 97039249258 |
Type | Backstopping |
Torque Capacity | 700.7 lb/ft |
Outside Dia. | 5.118 in |
Inch/Metric | Inch |
Weight | 5.5 LB |
EAN or UPC | 97039249258 |