- Backstopping Cam Clutch
- 5.512 in Outside Dia
- 45 mm Bore
- 811.3 ft lb Torque Capacity
Outside Dia. | 5.512 in |
Type | Backstopping |
Torque Capacity | 811.3 lb/ft |
Inch/Metric | Inch |
Weight | 7.5 LB |
EAN or UPC | 97039686022 |
Outside Dia. | 5.512 in |
Type | Backstopping |
Torque Capacity | 811.3 lb/ft |
Inch/Metric | Inch |
Weight | 7.5 LB |
EAN or UPC | 97039686022 |