- Backstopping Cam Clutch
- 6.89 in Outside Dia
- 45 mm Bore
- 1770.1 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 1770.1 lb/ft |
Outside Dia. | 6.89 in |
Inch/Metric | Inch |
Weight | 17.0 LB |
EAN or UPC | 97039686190 |
Type | Backstopping |
Torque Capacity | 1770.1 lb/ft |
Outside Dia. | 6.89 in |
Inch/Metric | Inch |
Weight | 17.0 LB |
EAN or UPC | 97039686190 |