- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 45 mm Bore
- 2323.3 ft lb Torque Capacity
Outside Dia. | 7.48 in |
Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 2323.3 lb/ft |
Weight | 22.0 LB |
EAN or UPC | 97039686824 |
Outside Dia. | 7.48 in |
Inch/Metric | Inch |
Type | Backstopping |
Torque Capacity | 2323.3 lb/ft |
Weight | 22.0 LB |
EAN or UPC | 97039686824 |