- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 60 mm Bore
- 2323.3 ft lb Torque Capacity
Type | Backstopping |
Outside Dia. | 7.48 in |
Torque Capacity | 2323.3 lb/ft |
Inch/Metric | Inch |
Weight | 22.0 LB |
EAN or UPC | 97039686916 |
Type | Backstopping |
Outside Dia. | 7.48 in |
Torque Capacity | 2323.3 lb/ft |
Inch/Metric | Inch |
Weight | 22.0 LB |
EAN or UPC | 97039686916 |