Product details
- Backstopping Cam Clutch
- 9.646 in Outside Dia
- 90 mm Bore
- 6638 ft lb Torque Capacity
Specifications
Torque Capacity | 6638 lb/ft |
Type | Backstopping |
Outside Dia. | 9.646 in |
Inch/Metric | Inch |
Weight | 45.0 LB |
EAN or UPC | 97039249326 |
Have an account? Sign in
Torque Capacity | 6638 lb/ft |
Type | Backstopping |
Outside Dia. | 9.646 in |
Inch/Metric | Inch |
Weight | 45.0 LB |
EAN or UPC | 97039249326 |