- Backstopping Cam Clutch
- 12.598 in Outside Dia
- 112.72 mm Bore
- 11579.7 ft lb Torque Capacity
Inch/Metric | Inch |
Torque Capacity | 11579.7 lb/ft |
Type | Backstopping |
Outside Dia. | 12.598 in |
Drag Torque | 14.456 ft lb |
Weight | 167.0 LB |
EAN or UPC | 97039710277 |