- Backstopping Cam Clutch
- 4.921 in Outside Dia
- 41.28 mm Bore
- 578 ft lb Torque Capacity
Inch/Metric | Inch |
Drag Torque | 0.723 ft lb |
Type | Backstopping |
Torque Capacity | 578 lb/ft |
Outside Dia. | 4.921 in |
Weight | 11.0 LB |
EAN or UPC | 97039249722 |
Inch/Metric | Inch |
Drag Torque | 0.723 ft lb |
Type | Backstopping |
Torque Capacity | 578 lb/ft |
Outside Dia. | 4.921 in |
Weight | 11.0 LB |
EAN or UPC | 97039249722 |