![US Tsubaki Inc.BS50-2 US Tsubaki Inc.BS50-2](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Tsubaki_vector_091416.png)
- Backstopping Cam Clutch
- 4.921 in Outside Dia
- 50.8 mm Bore
- 578 ft lb Torque Capacity
Type | Backstopping |
Torque Capacity | 578 lb/ft |
Outside Dia. | 4.921 in |
Inch/Metric | Inch |
Drag Torque | 0.723 ft lb |
Weight | 11.0 LB |
EAN or UPC | 97039249791 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)
Type | Backstopping |
Torque Capacity | 578 lb/ft |
Outside Dia. | 4.921 in |
Inch/Metric | Inch |
Drag Torque | 0.723 ft lb |
Weight | 11.0 LB |
EAN or UPC | 97039249791 |