- Backstopping Cam Clutch
- 6.693 in Outside Dia
- 65 mm Bore
- 1807 ft lb Torque Capacity
Inch/Metric | Inch |
Torque Capacity | 1807 lb/ft |
Type | Backstopping |
Drag Torque | 4.337 ft lb |
Outside Dia. | 6.693 in |
Weight | 34.0 LB |
EAN or UPC | 97039249500 |
Inch/Metric | Inch |
Torque Capacity | 1807 lb/ft |
Type | Backstopping |
Drag Torque | 4.337 ft lb |
Outside Dia. | 6.693 in |
Weight | 34.0 LB |
EAN or UPC | 97039249500 |